Shop All Ceiling Fans
Progress Lighting
Fan 36" Downrod
Mfr # P2606-80
Zoro # G4631448
product price: $42.00
/ea
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2606-80
- Zoro # G4631448
- UPC # 785247152728
- Country of Origin China
- Category Ceiling Fans
Details
Item | Fan 36" DoWnrod |
Description
Fan 36 In. Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Roof Vent Flashing, 3in. to 4in. (11920)
- VORNADO Tower Fan with Remote, 41, 120V, 417 CFM (FA1-0024-06)
- RHEEM Sp11698 Thermostat - Electric (SP11698)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- PROGRESS LIGHTING AirPro Collection 24 In. Ceiling Fan Downrod in Black (P2605-31)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- PROGRESS LIGHTING Ceiling Fan Blank Plate for Trevina II P2555 (P2668-28)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- PROGRESS LIGHTING Air Pro - 52" Ceiling Fan (P2501-30W)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan (P2556-2030K)
- HOME IMPRESSIONS Twister 30 In. White Ceiling Fan with Light Kit (CF30TWI6WH-L)
- Progress Lighting Ceiling Fans