Shop All Vanity Lights
Progress Lighting
Evoke Five-Light Chandelier, Bronze
Mfr # P400025-020
Zoro # G9577121
product price: $545.00
/ea
Free Shipping & Returns
$545.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 35-3/8"
- Width 24-5/8"
- Housing Finish Antique Bronze
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400025-020
- Zoro # G9577121
- UPC # 785247208036
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 35-3/8" |
Width | 24-5/8" |
Details
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | incandescent |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 5 |
Light Type | Candelabra Base 60W |
Style | Traditional/Classic |
Collection | Evoke |
Description
Evoke Five-Light Chandelier,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Princeton Tec Fuel 70 Lumens, LED Black Headlamp (RF23-BK/DK)
- ZORO SELECT Replacement Diffuser (LT2ZB8601G)
- FEIT ELECTRIC BPQ25G9 Halogen Bulb, 25 W, G9 Lamp Base, JCD T4 Lamp, 3000 K Color Temp, 2000 hr Average Life (BPQ25/G9/RP)
- EZRED $LIGHT POCKET COB 150 LUMEN (EZPCOB)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- PROGRESS LIGHTING Holcombe Wall Lantern, Height: 16" (P560067-031)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Brown (P560051-020-30)
- LALIA HOME Three Light Curved Metal, Alabaster White Glass Shade Vanity Wall Mounted Fixture, Oil Rubbed Bronze (LHV-1003-OR)
- Progress Lighting Vanity Lights