Shop All Flushmount Lights
Progress Lighting
Everlume Collection White 7" Edgelit Square
Mfr # P810019-030-30
Zoro # G4530148
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting ceiling or wall
- Housing Finish White
- Lamp Type LED
- Height 1.125 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P810019-030-30
- Zoro # G4530148
- UPC # 785247242252
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 1.125 in |
Wire Length | 6 in |
Details
Mounting | ceiling or wall |
Housing Finish | White |
Lamp Type | LED |
Finish | Painted |
Glass Color | Diffused |
Energy Star Compliant | Yes |
Lamp Included | No |
Standards | FCC Title 47, Part 15, Class B |
Color | White |
Features | Prewired |
Lamp Type - Fixtures | solid state |
Fixture Temp. Range | -30 °C; 30 °C |
Number of Light Bars | 1 |
Mounting Accessory Included | Backplate |
Frequency | 60 Hz |
Base Type | Integrated |
Environment | Wet |
Base Material | Polycarbonate |
Dimming Type | Triac/Forward Phase or ELV/Reverse Phase |
Amperage Rating | 0.128 A |
Power Source | Hardwired |
Power Factor | 0.97 |
Description
Edgelit technology creates a large glare-free and evenly illuminated surface for a variety of applications for both residential and commercial settings. Offering a low-profile design, LED Flush Mount is available in three sizes: 7", 11", and 14", in a White finish. The integrated driver does not recess into junction box, allowing for easy installation into 4" octagonal, 4" round PVC and 4-1/2" ceiling pan junction boxes. Wet location listed and offers a 50,000-hour LED life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- BAYCO 26W PRO SERIES FLOUR. WORK LIGHT 25' 16 (BYSL-975)
- EXTREME MAX Extreme Max 3005.4161 45° Aluminum Slider Base for Lund Sport Track Systems (3005.4161)
- ILC Replacement for Jasco F8t5/830 replacement light bulb lamp, 2PK (F8T5/830 JASCO)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-143)
- PROGRESS LIGHTING 51" LED Linear Cloud (P7279-3030K9)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, White (P3709-30)
- PROGRESS LIGHTING Everlume Collection 18" Edgelit Surface Mount (P810018-030-30)
- PROGRESS LIGHTING One-Light 11-1/2" Etched Glass Flush Mount (P350146-012)
- PROGRESS LIGHTING Everlume Collection 11" Edgelit Surface Mount (P810016-030-30)
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- Progress Lighting Flushmount Lights