Shop All Flushmount Lights
Progress Lighting
Everlume Collection Brushed Nickel 7" Edgelit Round Trim Ring
Mfr # P860049-009
Zoro # G4523096
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Cover fixture
- Housing Finish Brushed Nickel
- Height 1.125 in
- Lamp Type - Fixtures accessories
- Energy Star Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P860049-009
- Zoro # G4523096
- UPC # 785247242580
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 1.125 in |
Details
Mounting | Cover fixture |
Housing Finish | Brushed Nickel |
Lamp Type - Fixtures | accessories |
Energy Star Compliant | No |
Lamp Included | No |
Color | Nickel |
Base Material | Steel |
Description
You'll never have to sacrifice function for style with this Edgelit round trim ring. The ring is coated in a sleek brushed nickel finish for a modern aesthetic. The trim ring is easy to install in both residential and commercial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 41840 FL 12V 75W replacement light bulb lamp (41840 FL 12V 75W OSRAM SYLVANIA)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 2700K Warm White Dimmable GU5.3 Base 12-Pack (LR21404-12PK)
- TCP Elite LED, 7W MR16 27K GU10 NFL (LED7MR16GU1027KNFL)
- PROGRESS LIGHTING 7-1/4" Intrinsic Collection Surface Mount LED in White (P810013-028-30)
- PROGRESS LIGHTING Everlume Collection White 7" Edgelit Square (P810019-030-30)
- PROGRESS LIGHTING Box LED Black One-Light 10" LED Flush Mount (P350114-031-30)
- PROGRESS LIGHTING Square Glass 2 Light Close-to-Ceiling, 60 W, White (P4961-30)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- PROGRESS LIGHTING Three-Light Dome Glass 15-1/4" Close-to-Ceiling (P3926-20)
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- Progress Lighting Flushmount Lights