Shop All Flushmount Lights
Progress Lighting
Everlume Collection Brushed Nickel 14" Square Trim Ring
Mfr # P860055-009
Zoro # G4526307
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Cover fixture
- Housing Finish Brushed Nickel
- Height 1.125 in
- Energy Star Compliant No
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P860055-009
- Zoro # G4526307
- UPC # 785247242641
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 1.125 in |
Details
Mounting | Cover fixture |
Housing Finish | Brushed Nickel |
Energy Star Compliant | No |
Lamp Included | No |
Color | Nickel |
Lamp Type - Fixtures | accessories |
Base Material | Steel |
Description
You'll never have to sacrifice function for style with this Edgelit square trim ring. The ring is coated in a sleek brushed nickel finish for a modern aesthetic. The trim ring is easy to install in both residential and commercial settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EIKO DT9/65 (DT9/65 EIKO)
- ILC Replacement for Magnaflux 625550 LED Replacement replacement light bulb lamp (625550 LED REPLACEMENT MAGNAFLUX)
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-SNP)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3599-30)
- PROGRESS LIGHTING LED Flush Mount (P350100-015-30)
- PROGRESS LIGHTING Everlume Collection White 14" Edgelit Square (P810021-030-30)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 5" Edgelit Round Trim Ring (P860048-009)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 7" Edgelit Round Trim Ring (P860049-009)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-09)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20838LEDD-WH/ACR)
- Progress Lighting Flushmount Lights