Shop All Vanity Lights
Progress Lighting
Era One-Light Pendant, Black
Mfr # P500033-031
Zoro # G9576911
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 16-3/4"
- Width 8-3/8"
- Housing Finish Black
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500033-031
- Zoro # G9576911
- UPC # 785247207299
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 16-3/4" |
Width | 8-3/8" |
Details
Color | Black |
Housing Finish | Black |
Lamp Type | incandescent |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 1 |
Light Type | A19 Medium Base 75W |
Style | Traditional/Casual |
Collection | Era |
Description
Era One-Light Pendant,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L36w/830 replacement light bulb lamp (DULUX L36W/830 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E Cmh39/par20/830/fl25 replacement light bulb lamp (CMH39/PAR20/830/FL25 GE GENERAL ELECTRIC G.E)
- FENIX 1500 Lumen Rechargeable Trail Running Headlamp, Nebular (HM65R-DT)
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-830/IF10/G/DIM 10/1)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Brown (P560038-020)
- PROGRESS LIGHTING Hollingsworth Wall Lantern, Color: Black (P560081-031)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING Phase 1.2 LED Collection 48" LED Linear Bath & Vanity (P300207-009-30)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- SIRIUS A Modern 4-Light 20W Integrated LED Interior Bathroom Vanity Fixture; Brushed Nickel (SI1540446)
- Progress Lighting Vanity Lights