Shop All Pendants
Progress Lighting
Equinox 8-Light oval Pendant., 60 W, Burnished Silver
Mfr # P3791-126
Zoro # G4619940
product price: $1,099.00
/ea
Free Shipping & Returns
$1,099.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 26-3/8"
- Length 39"
- Width 14-1/4"
- Lamp Type Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P3791-126
- Zoro # G4619940
- UPC # 785247183609
- Country of Origin China
- Category Pendants
Dimensions
Height | 26-3/8" |
Length | 39" |
Width | 14-1/4" |
Details
Color | Gray |
Housing Finish | Burnished Silver |
Lamp Type | Candelabra Base |
Mounting | Ceiling Chain |
Voltage | 120v |
Number of Lights | 8 |
Light Type | 60W |
Style | Coastal, Farmhouse, Transitional |
Item | Cand Pendant,8-60W |
Collection | Equinox |
Description
Cand Pendant,8-60W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- ILC Replacement for Sylvania Dulux L 36w/840 replacement light bulb lamp (DULUX L 36W/840 SYLVANIA)
- MILWAUKEE TOOL Rechargeable Worklight Kit, 18.0V, LED (2735-20, 48-22-6625)
- KILLARK Glass Globe, Red (VRGP-100)
- PROGRESS LIGHTING Westfall Four-Light Foyer Pendant, Color: Brown (P500038-020)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-020)
- PROGRESS LIGHTING Calhoun Collection One-Light. Pendant (P500152-020)
- PROGRESS LIGHTING Litchfield Mini-Pendant (P500113-015)
- PROGRESS LIGHTING Clifton Heights Collection Two-Light Inverted Pendant (P500126-020)
- Z-LITE Z Studio Dome Pendant 3 Light Pendant, Matte Black (6012P19-SBK)
- Progress Lighting Pendants