Shop All Pendants
Progress Lighting
Equinox 3-Light Sphere Pendant, 60 W, Antique Bronze
Mfr # P5142-20
Zoro # G4813107
product price: $220.00
/ea
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Height 11-3/4"
- Width 10-1/8" Dia.
- Lamp Type Candelabra Base
- Mounting Ceiling Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5142-20
- Zoro # G4813107
- UPC # 785247170241
- Country of Origin China
- Category Pendants
Dimensions
Height | 11-3/4" |
Width | 10-1/8" Dia. |
Details
Color | Brown |
Housing Finish | Antique Bronze |
Lamp Type | Candelabra Base |
Mounting | Ceiling Chain |
Voltage | 120v |
Number of Lights | 3 |
Light Type | 60W |
Style | Coastal, Farmhouse, Transitional |
Item | Cand Pendant,3-60W |
Collection | Equinox |
Description
Cand Pendant,3-60W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite® F32T8/SP835 32W Fluorescent T8 Bulb, Medium Bi-Pin, Neutral White (30175-SU)
- FENIX 1400 Lumen Spot/Flood Rechargeable Headlamp (HM65R)
- ILC Replacement For GE GENERAL ELECTRIC GE 1662 BAYONET BASE BAY15D UNEVEN BAYONETS 10PK (10PAK:WW-1THW-0)
- ILC Replacement for Light Bulb / Lamp 500t20/63 replacement light bulb lamp (500T20/63 LIGHT BULB / LAMP)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 100 W, Brushed Nickel (P5087-09)
- PROGRESS LIGHTING Trinity 1-Light Mini-Pendant, 100 W, Antique Bronze (P5096-20)
- PROGRESS LIGHTING Adagio Collection Six-Light Pendant (P500174-031)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- PROGRESS LIGHTING Glass Pendants 1-Light Pendant, 150 W, Brushed Nickel (P5012-09)
- PROGRESS LIGHTING Galley Two-Light Pendant, Color: Gray (P500046-104)
- GLOBE ELECTRIC Pendant Cord Red 8' (60748)
- Progress Lighting Pendants