Shop All Post Lighting
Progress Lighting
Englewood Collection One-Light Post Lantern
Mfr # P540032-031
Zoro # G4466378
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Steel
- Features DarkSky, Prewired
- Wire Gauge (AWG) 6 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P540032-031
- Zoro # G4466378
- UPC # 785247232710
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 16 in |
Dimensions | 16 in x 12 in x 13.4375 in |
Details
Finish | Black |
Housing Material | Steel |
Features | DarkSky, Prewired |
Wire Gauge (AWG) | 6 in |
Color | Black |
Lamp Included | No |
Bulb Base Type | Medium Base |
Bulb Type | incandescent |
Voltage | 120 V |
Bulb Power Source | Hardwired |
Lamp Type | A19 |
Socket Type | socket |
Energy Star Compliant | No |
Standards | cCSAus |
Housing Finish | Painted |
Bulb Primary Application | Outdoor |
Number Of Lamps | 1 |
Base Type | E26 |
Environment | Wet |
Frequency | 60 Hz |
Socket Material | Porcelain |
Power Source Required | Yes |
Description
Extend an evening in a favorite outdoor space assisted by the glow from the becoming Black-finished Englewood one-light post lantern. A pipe-like arm holds the hammered-textured shade accented by the shade’s copper interior.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For PHILIPS 409836 (409836)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/950/P/E26/ND 6/1FB T20)
- SOUTHWIRE HANG-A-LIGHT Metal Halide Yellow Temporary Hanging Light (111400PS)
- AMERICAN DIAGNOSTIC CORP ADC® Adlite„¢ Disposable Penlight, White with Pupil Gauge, 6/Pack (351P)
- PROGRESS LIGHTING New Haven Three-Light Post Light, Black (P6433-31)
- PROGRESS LIGHTING Felton Collection Black One-Light Post Lantern (P540024-031)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- PROGRESS LIGHTING Roman Coach 1-Light Med Post Lantern, 100 W, Antique Bronze (P6417-20)
- PROGRESS LIGHTING Gibbes Street Three-Light Post Lantern (P540004-020)
- PROGRESS LIGHTING Outdoor 7 Foot Aluminum Post, Black (P5390-31)
- MAYNE Signature Lamp Post - Black w/Mount (5835-B)
- Progress Lighting Post Lighting