Shop All Vanity Lights
Progress Lighting
Endicott One-Light XL Wall Lantern
Mfr # P5613-31
Zoro # G5543498
product price: $245.00
/ea
Free Shipping & Returns
$245.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 18"
- Width 8-7/8"
- Housing Finish Black
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5613-31
- Zoro # G5543498
- UPC # 785247212514
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 18" |
Width | 8-7/8" |
Details
Item | Endicott One-Light XL Wall Lantern |
Color | Black |
Housing Finish | Black |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | E26 Medium Base 100W |
Style | Traditional/Casual |
Collection | Endicott |
Description
With a Craftsman-inspired silhouette, Endicott offers visual interest to your home’s exterior. The elongated frame is finished with clear seeded glass.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Steril-aire 20000600 replacement light bulb lamp (20000600 STERIL-AIRE)
- ILC Replacement for Westinghouse 04832 replacement light bulb lamp (04832 WESTINGHOUSE)
- ILC Replacement for Stocker & Yale 973-510 replacement light bulb lamp (973-510 STOCKER & YALE)
- ILC Replacement for Halco Pll40/835/rs/eco replacement light bulb lamp (PLL40/835/RS/ECO HALCO)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- PROGRESS LIGHTING Stem Kit, Graphite (P8601-143)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- VAXCEL Vilo 1L Light Satin Nickel (W0049)
- Progress Lighting Vanity Lights