Shop All Vanity Lights
Progress Lighting
Elevate Three-Light Flush Mount, Chrome
Mfr # P350040-015
Zoro # G9576826
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 9-7/8"
- Width 11-3/4"
- Lamp Type incandescent
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P350040-015
- Zoro # G9576826
- UPC # 785247207466
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9-7/8" |
Width | 11-3/4" |
Details
Color | Gray |
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 75W |
Style | Contemporary/Modern |
Collection | Elevate |
Description
Elevate Three-Light Flush Mount,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic, with Sensor (62/1217)
- EASY PAK Micro Battery Recycling Container (330-142)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269402)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/927-22/P/E26/WG 6/1FB T20)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- PROGRESS LIGHTING Evoke Five-Light Chandelier, Bronze (P400025-020)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- PROGRESS LIGHTING Verdae Three-Light Lg Wall Light, Black (P560016-031)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- LALIA HOME Three Light Metal, Opaque White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Chrome (LHV-1006-CH)
- Progress Lighting Vanity Lights