Shop All Vanity Lights
Progress Lighting
Elevate Three-Light Bath, Chrome
Mfr # P300022-015
Zoro # G9576817
product price: $180.00
/ea
Free Shipping & Returns
$180.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 7-1/2"
- Width 24-3/4"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300022-015
- Zoro # G9576817
- UPC # 785247207428
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7-1/2" |
Width | 24-3/4" |
Details
Color | Gray |
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | E26 Medium Base 100W |
Style | Contemporary/Modern |
Collection | Elevate |
Description
Elevate Three-Light Bath,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- ILC Replacement for Holtkotter 6450 replacement light bulb lamp (6450 HOLTKOTTER)
- LIVEX LIGHTING Painted Satin Nickel Wall Sconce, 1 Light (42700-81)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/830/XP/SS/ECO3)
- PROGRESS LIGHTING Verdae Three-Light Lg Wall Light, Black (P560016-031)
- PROGRESS LIGHTING Conover Wall Lantern, Height: 14-1/4" (P560083-020)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- PROGRESS LIGHTING Anjoux Three-Light Bath, Color: Gray (P300118-134)
- PROGRESS LIGHTING Equinox Four-Light Sphere Pendant (P3827-104)
- Progress Lighting Vanity Lights