Shop All Recessed Light Housing
Progress Lighting
Edgelit Recessed
Mfr # P800005-028-30
Zoro # G4517042
$46.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 4.5 in
- Reflector or Baffle Color White
- Height 3 in
- Lamp Type LED
- Standards FCC Title 47, Part 15, Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P800005-028-30
- Zoro # G4517042
- UPC # 785247219926
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 4.5 in |
Height | 3 in |
Inside Diameter | 6 in |
Recessed Depth | 3 in |
Details
Reflector or Baffle Color | White |
Item | Edgelit Recessed |
Lamp Type | LED |
Standards | FCC Title 47, Part 15, Class B |
Voltage | 120 V |
Actual O.D. (In.) | 7 in |
Amperage Rating | 0.1 A |
Environment | Wet |
Mounting | Ceiling Flush/Recessed |
Ceiling Opening | 6.25 in |
Power Source Required | Yes |
Power Source | Hardwired |
Power Factor | 0.99 |
Frequency | 60 Hz |
Trim Type | Shower |
Dimming Range | 10% |
Trim Material | Aluminum |
Description
Edgelit Recessed
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10.5W T8 LED 4Ft 35K G13 50K Hours 1700L Type B BBP 1/2 End Wiring (S11961)
- FEIT ELECTRIC 4W C7 CLEAR NIGHTLIGHT 4/CD (BP4C7/4)
- HUBBELL LIGHTING Hubbell Outdoor Photocontrol, Button-Type, 120V- ordered separate from fixture as an accessory (PBT-1)
- ILC Replacement For SATCO S39596 (S39596)
- PROGRESS LIGHTING Recessed Housing 6" Shallow New Construction IC & Non-IC (P86-TG)
- PROGRESS LIGHTING Recessed Housing 4" New Construction Non-IC (P830-TG)
- PROGRESS LIGHTING 5" Recessed Incandescent New Construction IC Housing Air-Tight Housing (P851-ICAT)
- PROGRESS LIGHTING Recessed Housing 6" New Construction IC (P645-TG)
- PROGRESS LIGHTING Recessed Trim Sloped Ceiling Baffle, Black (P8004-31)
- PROGRESS LIGHTING 5" Incandescent Remodel Shallow IC/Non-IC Air-Tight Housing (P1841-ICAT)
- HALO Par Metal Step Baffle, 5010 (5010W)
- Progress Lighting Recessed Light Housing