Shop All Chandeliers
Progress Lighting
Durrell Collection Four-Light Black Chandelier
Mfr # P400218-031
Zoro # G4526219
product price: $335.00
/ea
Free Shipping & Returns
$335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Housing Finish Matte Black
- Lamp Type B10
- Mounting ceiling chain
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400218-031
- Zoro # G4526219
- UPC # 785247241859
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 22.5 in |
Wire Length | 180 in |
Installed Length | 97.5 in |
Description
This versatile chandelier from the Durrell Collection will easily find a home in a variety of settings in need of generous illumination. A sailcloth linen shade creates a soft, muted glow. Inside the shade nestle light bases on gently curved arms coated in a beautiful black finish. A wooden stem coated in a cerused black finish attaches the light fixture to a linked chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- ILC Replacement for Osram Sylvania Dulux D/E 13w/827 replacement light bulb lamp (DULUX D/E 13W/827 OSRAM SYLVANIA)
- FEIT ELECTRIC Bulb Lv Hal Flood Mr16 12V 20W (BPBAB)
- FEIT ELECTRIC /CAN 10W CLR 12V HALOGEN REFLECTOR (BPQ10MR11)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- PROGRESS LIGHTING Looking Glass Six-Light Chandelier (P400003-020)
- PROGRESS LIGHTING Astra Eight-Light Chandelier (P400109-020)
- PROGRESS LIGHTING Lassiter Collection Five-Light Matte Black Chandelier (P400197-031)
- PROGRESS LIGHTING Durrell Collection Five-Light Black Chandelier (P400199-031)
- PROGRESS LIGHTING Fontayne Six-Light Chandelier (P400081-020)
- HODEDAH Hodedah HIK78 BEECH Kitchen Island With Spice Rack & Towel Rack - Beech (HIK78 BEECH)
- Progress Lighting Chandeliers