Shop All Vanity Lights
Progress Lighting
Double Glass One-Light Pendant, Chrome
Mfr # P500019-015
Zoro # G9576771
product price: $149.00
/ea
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 13-1/2"
- Width 7-3/4"
- Lamp Type incandescent
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500019-015
- Zoro # G9576771
- UPC # 785247207213
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 13-1/2" |
Width | 7-3/4" |
Details
Color | Gray |
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 1 |
Light Type | A19 Medium Base 100W |
Style | Contemporary/Modern |
Collection | Double Glass |
Description
Double Glass One-Light Pendant,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- NUWATT Mini Area Light, 90 Watt FloodLandscape Fixture, 12 Knuckle Mount, 3 Color Temp Changing, Bronze (NW-SFL-90W-3CT-KN-BZ)
- ILC Replacement For SATCO S22251 (S22251)
- ILC Replacement for Satco S6502 replacement light bulb lamp (S6502 SATCO)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- PROGRESS LIGHTING One-Light LED CCT Selectable 26" Linear Cloud (P300239-060-CS)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- PROGRESS LIGHTING Channel Glass 4-Light Bath & Vanity, 75 W, White (P3110-30)
- PROGRESS LIGHTING Adorn 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2010-09)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- VAXCEL Akron 4L Vanity Bronze (W0286)
- Progress Lighting Vanity Lights