Shop All Pendants
Progress Lighting
Dome Collection One-Light LED Pendant
Mfr # P5341-1630K9
Zoro # G4528809
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 8.875 in
- Housing Finish Satin Aluminum
- Lamp Type LED
- Mounting ceiling cord; Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5341-1630K9
- Zoro # G4528809
- UPC # 785247202164
- Country of Origin China
- Category Pendants
Dimensions
Height | 8.875 in |
Wire Length | 120 in |
Description
The simple design of this LED Dome pendant offers complements a wide array of styles from industrial to farmhouse. The 17w LED pendant is 3000K in a Satin Aluminum finish with a painted silver interior. This is an ideal fixture for residential and commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Q50mr16/c/fl40-12v replacement light bulb lamp (Q50MR16/C/FL40-12V GE GENERAL ELECTRIC G.E)
- SIGNIFY 85 W, T12, Recessed Double Contact (R17d) (F72T12/D/HO ALTO 15PK)
- LITHONIA LIGHTING LED Striplight, 30W, 3966 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 35K 80CRI WH)
- PROGRESS LIGHTING Nightsaver Small Dark Sky Shield, Black (P8400-31)
- PROGRESS LIGHTING Clifton Heights Collection Two-Light Inverted Pendant (P500126-020)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- PROGRESS LIGHTING Track Accessories Pendant Kit less Power Feed, White (P8715-28)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light. Pendant (P500149-015)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- Progress Lighting Pendants