Shop All Vanity Lights
Progress Lighting
Diverge Two-Light Medium Wall Lantern
Mfr # P560046-129
Zoro # G4515940
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 17-3/4"
- Width 6"
- Housing Finish Architectural Bronze
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P560046-129
- Zoro # G4515940
- UPC # 785247213368
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 17-3/4" |
Width | 6" |
Details
Color | Brown |
Item | Diverge Two-Light Medium Wall Lantern |
Housing Finish | Architectural Bronze |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 2 |
Light Type | E26 Medium Base 60W |
Style | Contemporary/Soft |
Collection | Diverge |
Description
Diverge is a low-profile, modern style exterior sconce that complements urban and commercial structures. Its medium base lamping is compatible with incandescent, LED or compact fluorescent sources. ADA compliant.
Restrictions
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco 60a15/cl/e17 130v replacement light bulb lamp, 2PK (60A15/CL/E17 130V SATCO)
- FEIT ELECTRIC 25 W JCD Specialty Halogen Bulb 800 lm White (BPQ25/G8/CAN)
- HALO H38Icat (H38ICAT)
- GE LAMPS GE LIGHTING 96 to 97 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-L-ULTRA)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- PROGRESS LIGHTING Anjoux Three-Light Bath, Color: Gray (P300118-134)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- PROGRESS LIGHTING Frame LED Collection 12" Linear Vanity Light (P2781-0930K9)
- AFX Harper 36'' LED Vanity - Satin Nickel Finish (HPRV3605LAJUDSN)
- Progress Lighting Vanity Lights