Shop All Outdoor Wall Lights
Progress Lighting
Decorative Fixture, 7-3/4" H x 6" W
Mfr # P5813-31
Zoro # G5516703
product price: $22.00
/ea
$22.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Voltage 120 V AC
- Width 6 in
- Height 7 3/4 in
- Length 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5813-31
- Zoro # G5516703
- UPC # 785247581320
- Country of Origin United States
- Category Outdoor Wall Lights
Dimensions
Width | 6 in |
Height | 7 3/4 in |
Length | 7 3/4 in |
Fixture Height | 7 3/4 in |
Fixture Width | 6 in |
Fixture Length | 7 3/4 in |
Description
Decorative Wall Light, Fixture Wattage 60 W, Voltage 120 V AC, LED Replacement For 60W INC, Fixture Sensor Type No Sensor Included, Light Technology Incandescent, Height 7 3/4 in, Width 6 in, Includes Lamp No, Lamp Watts 60 W, Fixture Housing Color Black, Fixture Housing Material Aluminum, Socket Type Medium Screw (E26), Standards UL/CUL Listed for Wet Locations
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ADVANCE ICN4S5490C2LSG35I (WW-R061-9)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/3G 25 M4)
- FOSTORIA Modular Dock Fan/Light Arm W/ 2 Plug Rec (40-LDA)
- GE LAMPS LED Lamp, 9.0W, PK3 (LED9LS3/827)
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-31)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-3130K9)
- PROGRESS LIGHTING 5" Outdoor Up/Down Wall Cylinder (P5675-82)
- PROGRESS LIGHTING Gibbes Street Collection Two-Light Medium Wall Lantern (P560022-031)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5634-3130K9)
- WESTINGHOUSE Led Wall Lantern Black (61067)
- Progress Lighting Outdoor Wall Lights