Shop All Semi-Flushmount Lights
Progress Lighting
Debut Three-Light Semi-Flush, Graphite
Mfr # P350036-143
Zoro # G9576677
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish painted
- Glass Color Black
- Number of Light Bulbs Required 3
- Lamp Type Incandescent
- Features Prewired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P350036-143
- Zoro # G9576677
- UPC # 785247210022
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Wire Length | 120 in |
Width | 19.875 in |
Installed Length | 52 in |
Height | 15 in |
Details
Finish | painted |
Glass Color | Black |
Number of Light Bulbs Required | 3 |
Lamp Type | Incandescent |
Features | Prewired |
Base Type | E26 |
Mounting Accessory Included | Strap |
Includes | Convertible fixture includes both mounts |
Socket Material | Ceramic |
Power Source | Hardwired |
Lamp Wattage | 60 W |
Standards | cULus |
Chain gauge | 9 |
Environment | Dry |
Ground Wire Color | Copper Tinned |
Bulb Type | Medium Base |
Material | Steel |
Product Design | Traditional/Casual |
Description
Debut Three-Light Semi-Flush,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- LITHONIA LIGHTING LED Strip Light, 4 ft L, Flat Lens, 44 W (CSS L48 ALO3 MVOLT SWW3 80CRI)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- WESTINGHOUSE WH LED ED28 DL 300W 1PK (5225100)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- PROGRESS LIGHTING Gather Semi-Flush/Convertible (P350088-009-30)
- PROGRESS LIGHTING Ridgecrest Collection Brushed Nickel Four-Head Multi-Directional Track (P900012-009)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-09)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-30)
- VAXCEL Yoho 12in Semi-Flush Mount Black Walnut (C0014)
- Progress Lighting Semi-Flushmount Lights