Shop All Landscape Lighting
Progress Lighting
Cylinder 2-Light Wall Lantern, 17 W, White
Mfr # P5675-30/30K
Zoro # G4809500
product price: $130.68
/ea
Free Shipping & Returns
$130.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5675-30/30K
- Zoro # G4809500
- UPC # 785247190256
- Country of Origin China
- Category Landscape Lighting
Details
Item | Led Cyl"der 17W 2ltg,30k 5" |
Description
Led Cyl In.der 17W 2ltg,30k 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Bulb Halogen 25W Westek (LB25B)
- CAL LIGHTING Cal LightingSH-1024-OW Round Paper Lamp Shade - Off White (SH-1024-OW)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 40W, Clear (Q25G9/CD-40W)
- FEIT ELECTRIC Panel E26 (Medium) LED Bulb Daylight 400 W (ADJ8000/5K/LED)
- PROGRESS LIGHTING Up/Down LED Square Cylinder, 6", Black (P5644-31-30K)
- PROGRESS LIGHTING Indoor Step Light (P660003-009-30K)
- PROGRESS LIGHTING Landscape Accessory Mounting Stake, Black (P8618-31)
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- PROGRESS LIGHTING Edition 1-Light Medium Wall Lantern, 100 W, Black (P6071-31)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- Progress Lighting Landscape Lighting