Shop All Landscape Lighting
Progress Lighting
Cylinder 2-Light Wall Lantern, 17 W, Antique Bronze
Mfr # P5675-20/30K
Zoro # G4809519
Free Shipping & Returns
$149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P5675-20/30K
- Zoro # G4809519
- UPC # 785247190249
- Country of Origin China
- Category Landscape Lighting
Details
Item | Led Cyl"der 17W 2ltg,30k 5" |
Description
Led Cyl In.der 17W 2ltg,30k 5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 36W, S11 Miniature Incandescent Bulb (311-1PK)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (75914)
- ADAMS SHINGLE LIGHT CLIPS 50PK (9060-99-5635)
- ILC Replacement for Ecco 6220a (6220A ECCO)
- PROGRESS LIGHTING Double-Headed PAR Lampholder Shroud, White (P5214-30)
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- PROGRESS LIGHTING Wish 1-Light Small Wall Lantern, 75 W, Antique Bronze (P6084-20)
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 17 W, Antique Bronze (P5674-20/30K)
- PROGRESS LIGHTING Bell Small LED Wall Lantern, 9 W, Textured Graphite (P5676-13630K9)
- INTENSE Powder Coated Cast Aluminum Post Top Light Fixture, Black - 16.81 x 11.75 x 11.75 in. (IN2563005)
- Progress Lighting Landscape Lighting