Shop All Landscape Lighting
Progress Lighting
Cylinder 1-Light Wall Lantern, 29 W, Antique Bronze
Mfr # P5641-20/30K
Zoro # G4809869
product price: $143.00
/ea
Free Shipping & Returns
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5641-20/30K
- Zoro # G4809869
- UPC # 785247190126
- Country of Origin China
- Category Landscape Lighting
Details
Item | Led Cyl"der 29W 1dnltg,30k 6" |
Description
Led Cyl In.der 29W 1dnltg,30k 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITECO Medium 1-Light Black Integrated LED Bug Resistant Outdoor Ceiling Flush Mount Fixture (FK395-LE800C-BW)
- SATCO Bulb, Incandescent, 15W, T7, Intermediate Base, Sign & Indicator (S4722)
- MILWAUKEE TOOL M12 ROVER Mounting Light, M12 XC4.0 Batt (2364-20, 48-11-2440)
- ILC Replacement for Gilbert 225gt Sticky FOX replacement light bulb lamp (225GT STICKY FOX GILBERT)
- PROGRESS LIGHTING Mansard 1-Light Large Wall Lantern, 60 W, Black (P5815-31)
- PROGRESS LIGHTING Landscape Accessory Mounting Stake, Black (P8618-31)
- PROGRESS LIGHTING Carbon One-Light Sm Pendant, Nickel (P500013-104)
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- PROGRESS LIGHTING Wall Mt Up/Down Cylinder, 3" (P563001-020-30K)
- PROGRESS LIGHTING Wish 1-Light Small Wall Lantern, 75 W, Antique Bronze (P6084-20)
- PROGRESS LIGHTING Botta 1-Light Medium Hanging Lantern, 100 W, Antique Bronze (P5561-20)
- Progress Lighting Landscape Lighting