Shop All Landscape Lighting
Progress Lighting
Cylinder 1-Light Wall Lantern, 17 W, Black
Mfr # P5674-31/30K
Zoro # G4809537
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Manufacturers Warranty Length 5 yr
- CRI 90
- Housing Material Aluminum
- Lumens Per Watt 46.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5674-31/30K
- Zoro # G4809537
- UPC # 785247190225
- Country of Origin China
- Category Landscape Lighting
Dimensions
Manufacturers Warranty Length | 5 yr |
Length | 8 in |
Width | 5 in |
Height | 7 1/4 in |
Details
Item | LED Wall Light |
Light Technology | LED |
CRI | 90 |
Housing Material | Aluminum |
Lumens Per Watt | 46.0 |
Operating Temp. Range | -22 Degrees to 71 Degrees F |
Housing Color | Black |
Watts | 17 |
Number of LEDs | 1 |
Lumens | 800 lm |
Color Temperature | 3000K |
Rated Life | 60,000 hr |
Voltage | 120V AC |
Light Distribution | Downlight |
Standards | cCSAus |
Fixture Wattage | 17 W |
Color Rendering Index | 90 |
Lumens per Watt | 46 lm/W |
Description
LED Wall Light, Lumens 800 lm, Fixture Wattage 17 W, Voltage 120V AC, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 7 1/4 in, Width 5 in, Housing Material Aluminum, Lumens per Watt 46 lm/W, Rated Life 60,000 hr, Standards cCSAus, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Arc, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62517LEDD-BS/ACR)
- ILC Replacement for Light Bulb / Lamp Lu200/s66 replacement light bulb lamp (LU200/S66 LIGHT BULB / LAMP)
- LITHONIA LIGHTING Security Floodlight (HGX LED 2RH ALO SWW2 120 PIR WH M2)
- JANDORF Connector #10 Chrome 100 (90273)
- PROGRESS LIGHTING Gibbes Street One-Light Wall Lantern (P560021-020)
- PROGRESS LIGHTING Wall Mt Up/Down Cylinder, 3" (P563001-020-30K)
- PROGRESS LIGHTING Polycarbonate Outdoor Small 1-Light Wall Lantern, 60W, Black (P5612-31)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Black (P5675-31/30K)
- PROGRESS LIGHTING Up/Down LED Square Cylinder, 6", Black (P5644-31-30K)
- PROGRESS LIGHTING Cadence One-Light Wall Lantern (P6080-108)
- DABMAR LIGHTING Signlight, DF, 9402, W, Aluminum, 4 ft., LED (DF9402-W)
- Progress Lighting Landscape Lighting