Shop All Landscape Lighting
Progress Lighting
Cylinder 1-Light Wall Lantern, 17 W, Antique Bronze
Mfr # P5674-20/30K
Zoro # G4809555
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Operating Temp. Range -22 Degrees to 71 Degrees F
- Voltage 120V AC
- Color Temperature 3000K
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P5674-20/30K
- Zoro # G4809555
- UPC # 785247190201
- Country of Origin China
- Category Landscape Lighting
Dimensions
Width | 5 in |
Manufacturers Warranty Length | 5 yr |
Height | 7 1/4 in |
Length | 8 in |
Details
Item | LED Wall Light |
Light Technology | LED |
Operating Temp. Range | -22 Degrees to 71 Degrees F |
Voltage | 120V AC |
Color Temperature | 3000K |
Standards | cCSAus |
Watts | 17 |
Housing Material | Aluminum |
Housing Color | Dark Bronze |
Number of LEDs | 1 |
Lumens Per Watt | 46.0 |
Lumens | 788 lm |
Light Distribution | Downlight |
CRI | 90 |
Rated Life | 60,000 hr |
Color Rendering Index | 90 |
Fixture Wattage | 17 W |
Fixture Housing Color | Brown |
Fixture Mounting Location | Wall |
Lumens per Watt | 46 lm/W |
Description
LED Wall Light, Fixture Mounting Location Wall, Lumens 788 lm, Fixture Wattage 17 W, Voltage 120V AC, Fixture Housing Color Brown, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 7 1/4 in, Width 5 in, Housing Material Aluminum, Lumens per Watt 46 lm/W, Rated Life 60,000 hr, Standards cCSAus, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED BR30 7.2W 6PK (BR30DM/950CA/6)
- JESCO LIGHTING GROUP 6 in. Line Voltage Specular Reflector- Chrome (TM610CHWH)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-3-1-PCU)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- PROGRESS LIGHTING Up/Down LED Square Cylinder, 6", Bronze (P5644-20-30K)
- PROGRESS LIGHTING Mansard 1-Light Large Wall Lantern, 60 W, Black (P5815-31)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 17 W, Black (P5674-31/30K)
- PROGRESS LIGHTING Polycarbonate Outdoor Small 1-Light Wall Lantern, 60W, Black (P5612-31)
- PROGRESS LIGHTING Roman Coach 1 Light Wall Lantern, 100 W, Antique Bronze (P5765-20)
- PROGRESS LIGHTING Polycarbonate Outdoor Med 1-Light Wall Lantern, 60W, Black (P5844-31)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Hartford Green Texture (22W 3.5K 120VBR40-D-HGT)
- Progress Lighting Landscape Lighting