Shop All Pendants
Progress Lighting
Cuddle 1-Light Mylar Drum Pendant, 100 W, Brushed Nickel
Mfr # P5036-09
Zoro # G4814461
product price: $200.00
/ea
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 9-1/4"
- Width 16" dia.
- Housing Finish Brushed Nickel
- Lamp Type Incandescent Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P5036-09
- Zoro # G4814461
- UPC # 785247177851
- Country of Origin China
- Category Pendants
Dimensions
Height | 9-1/4" |
Width | 16" dia. |
Details
Color | Gray |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Stem Mounted With 6 Links of Chain |
Voltage | 120v |
Number of Lights | 1 |
Light Type | 100W |
Style | Transitional, Modern |
Item | Med Pendant,1-100W |
Collection | Cuddle |
Description
Med Pendant,1-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (334-10PK)
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- PROGRESS LIGHTING Prismatic Glass 1-Light LED Pendant, 9 W, Brushed Nickel (P5143-0930K9)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-020)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light. Pendant (P500149-015)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500229-009)
- VAXCEL Milano 5-in. Mini Pendant Amber Fog Glass, satin nickel finish (P0276)
- Progress Lighting Pendants