Shop All Sconces
Progress Lighting
Cordin Sconce
Mfr # P710034-009
Zoro # G4518488
product price: $126.00
/ea
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Medium Base
- Height 17.5 in
- Mounting No; Wall
- Fixture Voltage 120 V
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P710034-009
- Zoro # G4518488
- UPC # 785247216321
- Country of Origin China
- Category Sconces
Dimensions
Height | 17.5 in |
Depth | 13.5 in |
Height to Center | 13.125 in |
Wire Length | 6 in |
Details
Fixture Type | Medium Base |
Mounting | No; Wall |
Fixture Voltage | 120 V |
Finish | Brushed Nickel |
Item | Cordin Sconce |
Glass Color | Nickel; Summer Linen |
Lamp Included | No |
Housing Material | Steel |
Lamp Type | A19 |
Housing Finish | plated |
Energy Star Compliant | No |
Color | Gray |
Environment | Damp |
Mounting Accessory Included | Strap |
Base Type | E26 |
Power Source | Hardwired |
Power Source Required | Yes |
Description
Featuring a striking combination of traditional and modern design, classic styling in the Cordin collection highlights a distinctive look for a variety of interiors. Elegant linear arms and a double-lined linen shade create a softer feel when combined with the vintage mechanical details and dual-tone frame. A Brushed Nickel finish with natural brass accents are incorporated in all fixtures in the Cordin family, including chandeliers, semi-flush, mini-pendant, island and swing arm options.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Task Light Frame, 98 W x 8 D x 10 H, Blue (LFA96)
- ILC Replacement for Eiko Gbf/fr replacement light bulb lamp (GBF/FR EIKO)
- CURRENT A19 E26 (Medium) LED Garage Door Bulb Soft White 100 Watt Equivalence (93116005)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-009-30)
- PROGRESS LIGHTING Metro One-Light Wall Sconce (P710016-009)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710088-031)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, Black (P7103-31)
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- PROGRESS LIGHTING Kempsey Collection One-Light Swing Arm Wall Bracket (P710045-020)
- ELK HOME Beaufort 9'' High 1-Light Sconce - Anvil Iron (89152/1)
- Progress Lighting Sconces