Shop All Pendants
Progress Lighting
Clifton Heights Collection Two-Light Inverted Pendant
Mfr # P500126-020
Zoro # G4528854
original price:
$135.89
8% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 24.5 in
- Housing Finish Antique Bronze
- Lamp Type E26
- Mounting Ceiling Chain; Foyer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500126-020
- Zoro # G4528854
- UPC # 785247220670
- Country of Origin China
- Category Pendants
Dimensions
Height | 24.5 in |
Wire Length | 180 in |
Details
Color | Bronze |
Housing Finish | Antique Bronze |
Lamp Type | E26 |
Mounting | Ceiling Chain; Foyer |
Style | Craftsman |
Shade Material | Steel |
Number of Light Bulbs Required | 2 |
Finish | painted |
Glass Color | Etched |
Lamp Included | No |
Power Source | Hardwired |
Frequency | 60 Hz |
Environment | Dry |
Socket Material | Porcelain |
Chain gauge | 9 |
Description
Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. An Antique Bronze finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. Two-Light Inverted Pendant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps 300ps30/fr replacement light bulb lamp (300PS30/FR NORMAN LAMPS)
- KUZCO LIGHTING Eton White Sconces (WS18901-WH)
- FEIT ELECTRIC LED, 12.2 W, BR30, Medium Screw (E26), PK2 (BR30DMHO/927CA/2)
- ILC Replacement for Philips C150s55/m replacement light bulb lamp (C150S55/M PHILIPS)
- PROGRESS LIGHTING Track Accessories Pendant Kit less Power Feed, White (P8715-28)
- PROGRESS LIGHTING Litchfield Mini-Pendant (P500113-015)
- PROGRESS LIGHTING Judson One-Light Pendant (P500061-104)
- PROGRESS LIGHTING Galley Two-Light Pendant, Color: Gray (P500046-104)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- PROGRESS LIGHTING Glimmer Six-Light Pendant, Color: Brown (P5346-20)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Rose Gold (LHP-3003-RG)
- Progress Lighting Pendants