Shop All Chandeliers
Progress Lighting
Clifton Heights Collection Four-Light Chandelier
Mfr # P400118-020
Zoro # G4522877
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Housing Finish Antique Bronze
- Mounting Ceiling Chain
- Finish painted
- Light Type E26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P400118-020
- Zoro # G4522877
- UPC # 785247220779
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 23.5 in |
Installed Length | 97.5 in |
Wire Length | 180 in |
Details
Fixture Type | Chandelier |
Housing Finish | Antique Bronze |
Mounting | Ceiling Chain |
Finish | painted |
Light Type | E26 |
Color | Bronze |
Material | Steel |
Lamp Included | No |
Features | Prewired |
Glass Finish | Etched |
Power Source | Hardwired |
Frequency | 60 Hz |
Number of Bulbs | 4 |
Environment | Dry |
Power Source Required | Yes |
Chain gauge | 9 |
Number of Chains | 1 |
Product Design | Craftsman |
Socket Material | Porcelain |
Mounting Accessory Included | Strap |
Description
Distinctive chiseled features and clean lines are key features within the Clifton Heights collection. Inspired by an updated interpretation of Craftsman styling, careful attention to the details delivers a dramatic accent. An Antique Bronze finish complements elegant etched square glass shades. The Clifton Heights collection enhances a variety of home styles including Farmhouse, Craftsman and Transitional decor. Four-Light Chandelier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- ILC Replacement for Osram Sylvania Fc8t9/cw/rs/6 replacement light bulb lamp (FC8T9/CW/RS/6 OSRAM SYLVANIA)
- ELCO LIGHTING 5 Metal Stepped Baffle with Socket Bracket Trim" (ELM530KW)
- LITHONIA LIGHTING 4-LAMP LAY-IN TROFFER 32W FLUORESCENT 120V-AC LIGHT FIXTURE (2GT8 4 32 A12 120 1/4 GESB PWS1836 LP735)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- PROGRESS LIGHTING Adagio Collection Six-Light Island (P400170-031)
- PROGRESS LIGHTING Alexa 9-Light, 2-Tier Chandelier, 100 W, Antique Bronze (P4626-20)
- PROGRESS LIGHTING Fontayne Six-Light Chandelier (P400081-020)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-143)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- Progress Lighting Chandeliers