Shop All Pendants
Progress Lighting
Classic Dome Pendant Collection One-Light Pendant
Mfr # P500149-020
Zoro # G4524304
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 8.125 in
- Housing Finish Antique Bronze
- Lamp Type E26
- Mounting Ceiling; Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500149-020
- Zoro # G4524304
- UPC # 785247222995
- Country of Origin China
- Category Pendants
Dimensions
Height | 8.125 in |
Wire Length | 120 in |
Details
Color | Bronze |
Housing Finish | Antique Bronze |
Lamp Type | E26 |
Mounting | Ceiling; Pendant |
Style | Transitional |
Shade Material | Steel |
Number of Light Bulbs Required | 1 |
Finish | painted |
Glass Color | Etched |
Lamp Included | No |
Environment | Dry |
Power Source | Hardwired |
Socket Material | Porcelain |
Chain gauge | 9 |
Frequency | 60 Hz |
Description
The elegantly simple design of the glass dome pendant complements a wide array of home styles. A classic form, the pendant is etched glass with a dome top that is ideal for kitchens and breakfast nooks. Antique Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 132520 replacement light bulb lamp, 6PK (132520 BULBRITE)
- ILC Replacement for Haag Streit Goldman 940-0780 replacement light bulb lamp (GOLDMAN 940-0780 HAAG STREIT)
- KEYSTONE T8 Linear Fluorescent Lamp, KTL-F32T8-835-HP 25PK (KTL-F32T8-835-HP)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC (S9496)
- PROGRESS LIGHTING Westfall Four-Light Foyer Pendant, Color: Brown (P500038-020)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5342-2030K9)
- PROGRESS LIGHTING Track Accessories Suspended Ceiling Clips, White (P8771-30)
- PROGRESS LIGHTING Gulliver One-Light Mini-Pendant (P500022-143)
- PROGRESS LIGHTING Latrobe Collection Brushed Nickel One-Light Pendant (P500231-009)
- VAXCEL Milano Mini Pendant Bronze (P0177)
- Progress Lighting Pendants