Shop All Vanity Lights
Progress Lighting
Classic Collection Six-Light Bath & Vanity
Mfr # P300238-031
Zoro # G4523008
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 7.875 in
- Lamp Type A19
- Mounting Wall
- Glass Color Etched
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300238-031
- Zoro # G4523008
- UPC # 785247233137
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7.875 in |
Depth | 7 in |
Height to Center | 3 in |
Wire Length | 6 in |
Details
Color | Black |
Lamp Type | A19 |
Mounting | Wall |
Glass Color | Etched |
Finish | Black; Painted |
Lamp Included | No |
Features | Can be mounted up or down, Prewired |
Power Source Required | Yes |
Socket Material | Porcelain |
Power Source | Hardwired |
Frequency | 60 Hz |
Base Material | Steel |
Environment | Damp |
Suggested Use Location | Bathroom |
Mounting Accessory Included | Plate |
Base Type | E26 |
Product Design | Transitional |
Description
Make a gorgeous, striking impact with the Classic six-light bath. A bold Black backplate serves as a supporting act to the main cast of bell-shaped, etched glass shades accompanied by sleek, curved arms. This epitome of perfection is ideal for bathrooms, dining rooms, or wherever focused task light is desired in transitional settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 12 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 14W 1120LM Dimmable (LR23291-1PK)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- ILC Replacement For BATTERIES AND LIGHT BULBS XEFST5W24VFROST XENON KRYPTON FESTOON 10PK (10PAK:WW-LYSY-1)
- SIGNIFY High Pressure Sodium 12Pk (C150S55/M)
- PROGRESS LIGHTING Debut Accessory Shade, Clear Seeded (P860003-001)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Brown (P560038-020)
- PROGRESS LIGHTING Alexa Two-Light Flush Mount, Nickel (P3620-09)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- LALIA HOME Three Light Metal, White Glass Shade Vanity Wall Mounted Fixture, Rectangle Backplate, Antique Brass (LHV-1006-AB)
- Progress Lighting Vanity Lights