Shop All Chandeliers
Progress Lighting
Classic Collection Five-Light Chandelier
Mfr # P4770-20
Zoro # G4523805
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Chandelier
- Housing Finish Antique Bronze
- Lamp Type A19
- Mounting ceiling chain
- Finish painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P4770-20
- Zoro # G4523805
- UPC # 785247201303
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 17.25 in |
Installed Length | 62 in |
Wire Length | 96 in |
Details
Item | Pendants |
Fixture Type | Chandelier |
Housing Finish | Antique Bronze |
Lamp Type | A19 |
Mounting | ceiling chain |
Finish | painted |
Lamp Included | No |
Color | Bronze |
Material | Steel |
Features | Prewired |
Glass Finish | Etched |
Number of Bulbs | 5 |
Ground Wire Color | Bare Copper |
Number of Chains | 1 |
Environment | Dry |
Base Type | E26 |
Power Source | Hardwired |
Mounting Accessory Included | Strap |
Chain gauge | 9 |
Power Source Required | Yes |
Socket Material | Porcelain |
Description
Traditional details and graceful lines provide modern elegance to any interior. The Classic five-light chandelier features etched glass shades with an Antique Bronze finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Dimmer with Built-in Driver (DIMTP2)
- HONEYWELL NORTH Sleeves, 20 In. L, Silver, PR (SSS)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Bk (SRP25DBK)
- STREAMLIGHT STREAMLIGHT LED 85 Lumens Industrial Black Penlight (71600)
- PROGRESS LIGHTING Evoke Five-Light Chandelier (P400117-104)
- PROGRESS LIGHTING Laird Nine-Light Chandelier (P400064-020)
- PROGRESS LIGHTING Elevate Collection Three-Light Chandelier (P400021-031)
- PROGRESS LIGHTING Alexa 9-Light, 2-Tier Chandelier, 100 W, Antique Bronze (P4626-20)
- PROGRESS LIGHTING Judson Five-Light Chandelier (P400058-020)
- PROGRESS LIGHTING Adagio Collection Six-Light Island (P400170-031)
- LIVEX LIGHTING English BronzeLinear Chandelier, 3 Light (49293-92)
- Progress Lighting Chandeliers