Shop All Ceiling Fans
Progress Lighting
Chapin Collection 54" Four-Blade Antique Nickel Ceiling Fan
Mfr # P250022-081
Zoro # G4470079
product price: $415.00
/ea
Free Shipping & Returns
$415.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Fan Blade Finish Driftwood
- Blade Pitch 14°
- Reversible Reversible
- Number of Speeds 3 Speed, Manual Reverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P250022-081
- Zoro # G4470079
- UPC # 785247240715
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 15.875 in |
Width | 56 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Fan Blade Finish | Driftwood |
Blade Pitch | 14° |
Reversible | Reversible |
Number of Speeds | 3 Speed, Manual Reverse |
Voltage | 120V |
Standards | UL Listed |
Finish | Antique Nickel |
Includes | Remote Control With Hand Held Transmitter |
Material | Steel |
Color | Nickel |
Mount Type | Standard |
Description
This ceiling fan effortlessly unites a spacious room, creating an atmosphere that's both relaxing and reviving. Four plywood blades attach to a dual mount canopy. The fixture features an antique nickel finish for a design destined to provide a truly relaxing experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, SS, 24x24x12 (H66E1X1)
- TRUE MANUFACTURING Door Gasket, 12-7/8" x 48-3/4" (971296)
- MOVINCOOL Compressor Assembly OP60 (GX484650-2640)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- PROGRESS LIGHTING Vast Collection 72" 18W LED Eight- Blade Fan (P2550-3130K)
- PROGRESS LIGHTING Air Pro Hugger - 42" Ceiling Fan (P2524-30)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Vintage Brass (P2604-163)
- PROGRESS LIGHTING Wall Control W/lt (P2630-30)
- PROGRESS LIGHTING Huff Collection Indoor/Outdoor 96" Six-Blade Black Ceiling Fan (P250030-031)
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2663-01)
- PROMINENCE HOME Macenna, 52 in. Ceiling Fan with Light, Matte Black (51663-40)
- Progress Lighting Ceiling Fans & Accessories