Shop All Vanity Lights
Progress Lighting
Channel Glass 4-Light Bath & Vanity, 75 W, White
Mfr # P3110-30
Zoro # G4625148
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4-1/4"
- Width 24"
- Housing Finish White
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P3110-30
- Zoro # G4625148
- UPC # 785247153398
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4-1/4" |
Width | 24" |
Details
Color | White |
Item | Med Channel Bath No Gco,4-75W |
Housing Finish | White |
Lamp Type | incandescent |
Mounting | Wall Horizontal |
Voltage | 120v |
Number of Lights | 4 |
Light Type | A19 Medium Base 75W |
Style | Contemporary/Modern |
Collection | Channel Glass |
Description
Med Channel Bath No Gco,4-75W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DM A19E26 100W SW2PK (OM100DM/927CA/2)
- CAT Pocket, COB LED, Work Light, 150 lm (CT1000)
- ILC Replacement for Westinghouse 04502 replacement light bulb lamp, 4PK (04502 WESTINGHOUSE)
- ILC Replacement for Hayward Pool Products Spx0551z4 LED Replacement replacement light bulb lamp (SPX0551Z4 LED REPLACEMENT HAYWARD POOL PRODUCTS)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- PROGRESS LIGHTING Frame LED Collection 12" Linear Vanity Light (P2781-0930K9)
- PROGRESS LIGHTING Z-1030 One-Light LED Small Wall Lantern, Color: Black (P560051-031-30)
- PROGRESS LIGHTING New Haven Three-Light Lg Wall Lt, Black (P6612-31)
- PROGRESS LIGHTING Phase 2.1 LED Collection 24" LED Linear Bath & Vanity (P300208-009-30)
- PROGRESS LIGHTING Alexa 3-Light Bath & Vanity, 100 W, Brushed Nickel (P2978-09)
- PROGRESS LIGHTING Madison 2-Light Bath & Vanity, 100 W, Antique Bronze (P3162-20)
- Progress Lighting Vanity Lights