Shop All Outdoor Wall Lights
Progress Lighting
Cedar Springs Collection Red One-Light Extra Large Wall Lantern
Mfr # P560091-039
Zoro # G4470270
product price: $144.00
/ea
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Prewired
- Voltage 120 V
- Height 11.25 in
- Finish Red
- Glass Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P560091-039
- Zoro # G4470270
- UPC # 785247226979
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 11.25 in |
Depth | 21.625 in |
Wire Length | 6 in |
Details
Features | Prewired |
Voltage | 120 V |
Finish | Red |
Glass Color | Red |
Lamp Included | No |
Socket Type | socket |
Lamp Type | Medium Base |
Material | Aluminum |
Number of Light Bulbs Required | 1 |
Indoor/Outdoor | Outdoor |
Environment | Wet |
Socket Material | Porcelain |
Power Source Required | Yes |
Product Design | Farmhouse |
Power Source | Hardwired |
Frequency | 60 Hz |
Description
A fun take on the traditional warehouse shade, Cedar Springs can be a stylish addition to any indoor or outdoor space. Offered in a generous size and featuring a black gooseneck arm style and red shade, this classic Farmhouse fixture serves as an eye-catching addition to a variety of facades.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/835/ECO)
- MIRACLE LED Tight Spaces LED Bulb for Small Areas, Cool White Replace 60W (602186)
- HALO Tl402 4" H4 Led Solite® Regressed Lens Reflector (TL402HS)
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- PROGRESS LIGHTING 6" White Outdoor Wall Cylinder (P5641-30)
- PROGRESS LIGHTING LED One-Light Small Wall Sconce, Nickel (P710010-009-30)
- PROGRESS LIGHTING 5" Non-Metallic Wall Mount Up/ Down Cylinder (P5713-30)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-82)
- PROGRESS LIGHTING 6" Black Outdoor Wall Cylinder (P5641-31)
- PROGRESS LIGHTING Decorative Fixture, 7-3/4" H x 6" W (P5813-31)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- Progress Lighting Outdoor Wall Lights