Shop All Outdoor Flushmount Lights
Progress Lighting
Cedar Springs Collection Black One-Light Semi-Flush Mount
Mfr # P550070-031
Zoro # G4469817
product price: $125.00
/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Light Distribution Ambient
- Lamp Type A19; Incandescent - Medium Base
- Lamp Included No
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P550070-031
- Zoro # G4469817
- UPC # 785247241576
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 9.5 in |
Wire Length | 6 in |
Details
Voltage | 120 V |
Light Distribution | Ambient |
Lamp Type | A19; Incandescent - Medium Base |
Housing Color | Black |
Lamp Included | No |
Housing Material | Aluminum |
Housing Finish | Black |
Features | DarkSky, Prewired |
Finish | Painted |
Number of Light Bulbs Required | 1 |
Socket Material | Porcelain |
Power Source | Hardwired |
Power Source Required | Yes |
Bulb Type | Medium Base |
Frequency | 60 Hz |
Environment | Damp |
Number of Lamps | 1 |
Base Type | E26 |
Description
This fun take on the traditional warehouse shade provides excellent task lighting. Take in the simple metal shade coated in a gorgeous black finish ready to direct a helpful glow. An industrial-style ceiling plate anchors the light fixture in place and adds a touch of urban flair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Headlamp, Industrial, LED, 120lm (49XX77)
- ILC Replacement for Osram Sylvania M2-pn-tt5/40-f-120 (M2-PN-TT5/40-F-120 OSRAM SYLVANIA)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (614 WWH)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- PROGRESS LIGHTING 5" White Outdoor Ceiling Mount Cylinder (P5774-30)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- PROGRESS LIGHTING 6" LED Outdoor Flush Mount Cylinder (P5741-82/30K)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Progress Lighting Outdoor Flushmount Lights