Shop All Vanity Lights
Progress Lighting
Carisa Two-Light Bath
Mfr # P300085-078
Zoro # G4517803
product price: $99.00
/ea
Free Shipping & Returns
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Height 10"
- Width 15-1/4"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300085-078
- Zoro # G4517803
- UPC # 785247217069
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 10" |
Width | 15-1/4" |
Details
Item | Carisa Two-Light Bath |
Color | Gold |
Housing Finish | Vintage Gold |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 2 |
Light Type | A19 Medium Base 75W |
Collection | Carisa |
Description
Carisa Two-Light Bath
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 IC Airtight Shallow New Construction Housing for LED Inserts (EL560ICA)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 300L - Intermediate Base - 120V (S3215)
- OTTLITE Natural Daylight LED Flex Floor Lamp (P93009-FFP)
- ILC Replacement For LIGHT BULB LAMP F40AX35 FLUORESCENT LINEAR 2PK (2PAK:WX-ET5S-3)
- PROGRESS LIGHTING Concourse One-Light Bath, Width: 36" (P300094-009-30)
- PROGRESS LIGHTING Arch LED Collection Brushed Nickel Three-Light LED Bath (P300291-009-30)
- PROGRESS LIGHTING Alexa Two-Light Flush Mount, Nickel (P3620-09)
- PROGRESS LIGHTING Winslett Collection Brushed Nickel Three-Light Bath (P300274-009)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- WESTINGHOUSE VANITY LED 1LT BN 25""W (61121)
- Progress Lighting Vanity Lights