Shop All Vanity Lights
Progress Lighting
Cahill Four-Light Bath
Mfr # P300111-109
Zoro # G4518101
Free Shipping & Returns
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 6-3/8"
- Width 30"
- Housing Finish Brushed Bronze
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Progress Lighting
- MFR # P300111-109
- Zoro # G4518101
- UPC # 785247219278
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6-3/8" |
Width | 30" |
Details
Color | Brown |
Item | Cahill Four-Light Bath |
Housing Finish | Brushed Bronze |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 4 |
Light Type | B10 Candelabra Base 60W |
Collection | Cahill |
Description
A stylish Brushed Bronze finish frames brilliant clear beveled glass panels in the Cahill collection. Ideal for luxe or mid-century modern interiors, the visual interest provides a reinvention of the popular glass design.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE G9 LED Light Bulbs 4.5W 50W Equivalent 450LM 3000K Soft White Dimmable Glass Bi-Pin Base, 10PK (LR24691-10PK)
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel - White Finish (SF76-522)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-850/IF15/G/DIM 10/1)
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- PROGRESS LIGHTING Anjoux Three-Light Bath, Color: Gray (P300118-134)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING Verdae Three-Light Lg Wall Light, Black (P560016-031)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- Progress Lighting Vanity Lights