Shop All Vanity Lights
Progress Lighting
Bramlett One-Light Bath/Vanity, Color: Gray
Mfr # P300039-015
Zoro # G4514330
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 8-1/8"
- Width 6"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300039-015
- Zoro # G4514330
- UPC # 785247212668
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8-1/8" |
Width | 6" |
Details
Color | Gray |
Item | Bramlett One-Light Bath/Vanity |
Housing Finish | Polished Chrome |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | E26 Medium Base 100W |
Style | Traditional/Casual |
Collection | Bramlett |
Description
Vintage and industrial styling coalesce in the functional, yet elegant frame of the Bramlett fixtures. Metal reflector style shades are complemented by contrasting metallic fittings. Fixtures from this collection pair well with either vintage style or traditional bulbs to create a fun focal point in your home.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (25986)
- ILC Replacement for Osram Sylvania 4050300528465 replacement light bulb lamp (4050300528465 OSRAM SYLVANIA)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 2700K Warm White Dimmable E26 Base 8-Pack (LR21450-8PK)
- ILC Replacement for Ushio 1001134 replacement light bulb lamp (1001134 USHIO)
- PROGRESS LIGHTING Squire Three-Light Large Wall Lantern, Color: Black (P560038-031)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING Madison 3-Light Bath & Vanity, 100 W, Polished Chrome (P3163-15)
- PROGRESS LIGHTING Anjoux Three-Light Bath, Color: Gray (P300118-134)
- PROGRESS LIGHTING Fayette Collection Vintage Brass One-Light Bath (P300286-163)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- QUOIZEL Stafford Vanity Light (STF8624BN)
- Progress Lighting Vanity Lights