Shop All Outdoor Flushmount Lights
Progress Lighting
Boxwood Collection Two-Light Outdoor Flush Mount
Mfr # P550038-020
Zoro # G4468365
product price: $145.00
/ea
Free Shipping & Returns
$145.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120 V
- Depth 11.375 in
- Features Prewired
- Height 4.5 in
- Housing Finish Antique Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P550038-020
- Zoro # G4468365
- UPC # 785247226641
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Depth | 11.375 in |
Height | 4.5 in |
Wire Length | 6 in |
Details
Voltage | 120 V |
Features | Prewired |
Housing Finish | Antique Bronze |
Lamp Type | A19 |
Lamp Included | No |
Housing Color | Bronze |
Housing Material | Steel |
Glass Finish | Clear Seeded |
Number of Lamps | 2 |
Power Source | Hardwired |
Power Source Required | Yes |
Socket Material | Porcelain |
Frequency | 60 Hz |
Environment | Damp |
Base Type | E26 |
Bulb Type | Medium Base |
Description
Geometric details in Boxwood’s design enhance Craftsman-inspired architecture. The two-light flush mount features clear seeded glass and finished in Architectural Bronze which completes the authentic style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W A19 LED Lamp, Clear, 3000K, Medium Base, 120V, 4-Pack, 4PK (S12463)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120V, C Brz (XTOR3B-PC1)
- BULBRITE 6" Canless 3000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861670)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, White (P5603-30)
- PROGRESS LIGHTING Outdoor 1-Light Flush Mount, 60 W, Black (P5744-31)
- PROGRESS LIGHTING 5" White Outdoor Ceiling Mount Cylinder (P5774-30)
- PROGRESS LIGHTING Cedar Springs Collection Black One-Light Semi-Flush Mount (P550070-031)
- PROGRESS LIGHTING Utility Lantern 1-Light Close-to-Ceiling, 60 W, Black (P5603-31)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- INTENSE Stainless Steel In-Ground Well Light with Adjustable Lamp, Stainless Steel (IN2563081)
- Progress Lighting Outdoor Flushmount Lights