Shop All Flushmount Lights
Progress Lighting
Box LED Black One-Light 10" LED Flush Mount
Mfr # P350114-031-30
Zoro # G4526194
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting ceiling
- Housing Finish Black
- Lamp Type LED
- Height 4.25 in
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P350114-031-30
- Zoro # G4526194
- UPC # 785247236572
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4.25 in |
Wire Length | 6 in |
Details
Mounting | ceiling |
Housing Finish | Black |
Lamp Type | LED |
Finish | Painted |
Glass Color | Etched |
Lamp Included | No |
Color | Black |
Energy Star Compliant | Yes |
Number of Light Bars | 1 |
Standards | FCC Title 47, Part 15, Class B |
Features | Prewired |
Fixture Temp. Range | 30 °C |
Lamp Type - Fixtures | solid state |
Lumens per watt | 73 Lum/Watt |
Mounting Accessory Included | Backplate |
Power Source | Hardwired |
Base Material | Steel |
Base Type | Module |
Dimming Type | Triac/ELV |
Environment | Damp |
Frequency | 60 Hz |
Dimming Range | 10% |
Description
Foster a sophisticated atmosphere with this contemporary flush mount. A square, black frame attaches to a minimalist ceiling plate. A beautiful etched glass shade rests within the frame for a design sure to brighten any space with its fresh, elegant demeanor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL + HOWELL Swivel Solar Powered 3 W LED Deck Light 4 pk (7846)
- ILC Replacement for Federal Signal K8107251a replacement light bulb lamp (K8107251A FEDERAL SIGNAL)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 3 CCT Selectable 2340LM Type A+B G13 Base 4-Pack (LR34235-4PK)
- ETI Spin Light w/Motion Sensor, LED, 7" (54606342)
- PROGRESS LIGHTING 7-1/4" Intrinsic Collection Surface Mount LED in White (P810013-028-30)
- PROGRESS LIGHTING Round LED Surface Flush Mount, White (P8222-28-30K)
- PROGRESS LIGHTING 26" LED Linear Cloud (P7278-3030K9)
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-20)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 7" Edgelit Round Trim Ring (P860049-009)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- COMPONENT HARDWARE Recessed Mount 53W Warm White Strip LED (LED-L82-RF1040-50W)
- Progress Lighting Flushmount Lights