Shop All Pendants
Progress Lighting
Bowman Collection Four-Light Black Foyer Pendant
Mfr # P500207-031
Zoro # G4528985
product price: $335.00
/ea
Free Shipping & Returns
$335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Lamp Type B10
- Mounting ceiling chain; Foyer
- Light Type Incandescent
- Shade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P500207-031
- Zoro # G4528985
- UPC # 785247237463
- Country of Origin China
- Category Pendants
Dimensions
Height | 26.25 in |
Wire Length | 180 in |
Details
Color | Black |
Housing Finish | Matte Black |
Lamp Type | B10 |
Mounting | ceiling chain; Foyer |
Light Type | Incandescent |
Shade Material | Steel |
Number of Light Bulbs Required | 4 |
Item | Hall & Foyer |
Finish | Painted |
Glass Color | Clear Chiseled |
Lamp Included | No |
Environment | Dry |
Base Type | E12 |
Socket Material | Phenolic |
Chain gauge | 9 |
Power Source | Hardwired |
Frequency | 60 Hz |
Description
Beautiful lighting will appeal to both your classic taste and your artistic spirit with the Bowman Collection Four-Light Black Pendant. Wandering eyes will focus on the clear, chiseled glass shade that encircles four elegant light sources gathering quietly at the light fixture's center. Handsome, black light bases with sophisticated curved arms originate from a decorative black knob that embellishes the outer bottom of the textured glass shade.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Black No Led 150 lm (NSP-1170)
- WESTINGHOUSE Fixture Wall 100W 4-Light Bath Bar, Matte Black No Shade (6117600)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- ILC Replacement for HALCO F32T8/SP41/U/6 (F32T8/SP41/U/6 HALCO)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- PROGRESS LIGHTING Adagio Collection Six-Light Pendant (P500174-031)
- PROGRESS LIGHTING Glass Pendants 1-Light Pendant, 150 W, Brushed Nickel (P5012-09)
- PROGRESS LIGHTING Dome Collection One-Light LED Pendant (P5341-1630K9)
- PROGRESS LIGHTING Moderna One-Light LED Mini-Pendant (P500000-009-30)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- CAL LIGHTING Frosted White Sloped Ceiling Pendant Drop Plate for HT Track Systems (HT-294-S-TP-BK)
- Progress Lighting Pendants