Shop All Ceiling Fans
Progress Lighting
Billows, 52", 5 Plywood Blade
Mfr # P2552-09
Zoro # G4513980
product price: $275.00
/ea
Free Shipping & Returns
$275.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) Fans
- Number of Blades 5
- Blade Pitch 13.5°
- Reversible Reversible
- Number of Speeds Triple capacitor speed control, manual reverse control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2552-09
- Zoro # G4513980
- UPC # 785247214761
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Height | 17.5 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | Fans |
Number of Blades | 5 |
Blade Pitch | 13.5° |
Reversible | Reversible |
Number of Speeds | Triple capacitor speed control, manual reverse control |
Voltage | 120V |
Standards | UL Listed |
Item | Ceiling Fan |
Finish | Brushed Nickel |
Color | Nickel |
Material | Steel |
Includes | Bulb |
Description
The 52” Billows ceiling fan features an LED light kit with white opal glass shade and five reversible blades. With a sophisticated and traditional design, the Billows offers both form and function with two energy efficient 10W MaxLite LED lamps, featuring a 3000K color temperature.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 10" x 20" x 1", 4 Pack (FA10X20_4)
- ARMSTRONG 46K18 R39271B001 Burner (46K18)
- REVCOR Blower Whl, Dia 5 3/4 In, Width 2 1/2 In (Q575-250S R)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 5/16 In (5JLP3)
- PROGRESS LIGHTING AirPro Ceiling Fan Accessory Brushed Nickel Canopy (P2666-09)
- PROGRESS LIGHTING AirPro Collection 12 In. Ceiling Fan Downrod in White (P2603-28)
- PROGRESS LIGHTING Springer Collection 60" Twelve-Blade 60" Ceiling Fan (P250000-129)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-20WB)
- PROGRESS LIGHTING Fan 72" Downrod (P2609-77)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Painted Nickel (P2607-152)
- WESTINGHOUSE CEILING FAN WHITE 52"" (72336)
- Progress Lighting Ceiling Fans