Shop All Vanity Lights
Progress Lighting
Beaufort One-Light Medium Wall Lantern
Mfr # P560050-031
Zoro # G5443562
product price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 14-3/8"
- Width 10"
- Housing Finish Black
- Lamp Type incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P560050-031
- Zoro # G5443562
- UPC # 785247214211
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 14-3/8" |
Width | 10" |
Details
Color | Black |
Item | Beaufort One-Light Medium Wall Lantern |
Housing Finish | Black |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 1 |
Light Type | E26 Medium Base 100W |
Style | Traditional/Casual |
Collection | Beaufort |
Description
Beaufort One-Light Medium Wall Lantern
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Coyote No 350 lm (88073)
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 825 lm, 120V (38NH55)
- KEYSTONE T8/T12 Emergency Ballast, KT-EMRG-1400 (KT-EMRG-1400)
- GE LAMPS LED 7W, MR16, 2-Pin, GU5.3, 12V, 10D, Sp (LED7MRX16R930/10)
- PROGRESS LIGHTING Hollingsworth Wall Lantern, Color: Black (P560081-031)
- PROGRESS LIGHTING Inspire 2-Light Bath & Vanity, 100 W, Brushed Nickel (P2019-09)
- PROGRESS LIGHTING Litchfield One-Light Bath (P300137-015)
- PROGRESS LIGHTING Classic Collection Three-Light Bath & Vanity (P300235-031)
- PROGRESS LIGHTING Stem Kit, Graphite (P8601-143)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- Progress Lighting Vanity Lights