Shop All Sconces
Progress Lighting
Beam Collection One-Light LED Wall Bracket
Mfr # P710049-009-30
Zoro # G4531155
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.75 in
- Mounting Wall; No
- Finish Brushed Nickel
- Glass Color Nickel; Etched Opal
- Housing Finish plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P710049-009-30
- Zoro # G4531155
- UPC # 785247224180
- Country of Origin China
- Category Sconces
Dimensions
Height | 4.75 in |
Depth | 3.25 in |
Height to Center | 8.375 in |
Wire Length | 6 in |
Description
Beam LED vanity and sconces feature a squared, tubular opal glass diffuser paired with a simple, modern metal canopy. An integrated LED source provides a variety of energy and cost savings benefits. Suitable for residential and commercial applications. One-Light LED Wall Bracket. Brushed Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- SATCO 8 W miniature - T2 1/2 - 500 Hours - Bi Pin G4 Base - 12.8V (S7157)
- EVERCARE Removr Lint Refl 60Lyr (1062)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- PROGRESS LIGHTING Kempsey Collection One-Light Swing Arm Wall Bracket (P710045-020)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- PROGRESS LIGHTING Metro One-Light Wall Sconce (P710016-009)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710087-031)
- PROGRESS LIGHTING Marche One-Light Wall Sconce (P710013-104)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- Progress Lighting Sconces