Shop All Pendants
Progress Lighting
Arden 3-Light Inverted Pendant, 100 W, Brushed Nickel
Mfr # P3905-09
Zoro # G4618778
product price: $175.68
/ea
Free Shipping & Returns
$175.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 24-5/8"
- Width 18-1/8" Dia.
- Housing Finish Brushed Nickel
- Lamp Type Incandescent Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P3905-09
- Zoro # G4618778
- UPC # 785247197132
- Country of Origin China
- Category Pendants
Dimensions
Height | 24-5/8" |
Width | 18-1/8" Dia. |
Details
Color | Gray |
Housing Finish | Brushed Nickel |
Lamp Type | Incandescent Medium Base |
Mounting | Ceiling Chain |
Voltage | 120v |
Number of Lights | 3 |
Light Type | 100W |
Style | Transitional |
Item | Med Inv Pendant,3-100W |
Collection | Arden |
Description
Med Inv Pendant,3-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Elga Labwater Lc158 replacement light bulb lamp (LC158 ELGA LABWATER)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68753)
- ILC Replacement for Fiberstars 6000 3000k replacement light bulb lamp (6000 3000K FIBERSTARS)
- STREAMLIGHT Black Rechargeable 18650, 500 lm lm (88835)
- PROGRESS LIGHTING Adagio Collection Six-Light Pendant (P500174-031)
- PROGRESS LIGHTING Clifton Heights Collection Two-Light Inverted Pendant (P500126-020)
- PROGRESS LIGHTING Classic Dome Pendant Collection One-Light Pendant (P500149-009)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- BESA LIGHTING Dano Cord Pendant, Smoke/Medium, Satin Nickel Finish, 1x9W LED (1JT-DANOSMMD-LED-SN)
- Progress Lighting Pendants