Shop All Flushmount Lights
Progress Lighting
Archie Collection Two-Light 12-3/8" Close-to-Ceiling
Mfr # P3740-163
Zoro # G4527670
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting ceiling
- Housing Finish Vintage Brass
- Length 12.375 in
- Lamp Type A19
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P3740-163
- Zoro # G4527670
- UPC # 785247232819
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12.375 in |
Height | 6.25 in |
Dimensions | 12.375 in x 12.375 in x 6.25 in |
Wire Length | 6 in |
Details
Mounting | ceiling |
Housing Finish | Vintage Brass |
Lamp Type | A19 |
Glass Color | Clear double prismatic |
Energy Star Compliant | No |
Number of Light Bars | 2 |
Lamp Type - Fixtures | incandescent |
Color | Brass |
Lamp Included | No |
Features | Prewired |
Base Type | E26 |
Environment | Damp |
Power Source | Hardwired |
Socket Material | Ceramic |
Mounting Accessory Included | Strap |
Frequency | 60 Hz |
Base Material | Steel |
Description
The Archie Collection two-light flush mount claims its place in farmhouse and traditional settings with its vintage taste and nod to industrial style. The cross-patterned, double-prismatic glass shade is grounded by the vintage brass finished frame and decorative knob, making it ideal for lighting a bedroom, dining room, hallway, or other living area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Antebellum 1-Light Mini Pendant Fixture - Vintage Brass Finish with Clear Glass (60/6735)
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 2700K PAR16 Short Neck Light Bulb, 6PK (40983-SU)
- BAYCO Recharge Led Scene Light Kit (NSR-1514C)
- LITHONIA LIGHTING LED High Bay, 5000K Color Temp., 13286 lm (JEBL 12L 50K 80CRI WH)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-020)
- PROGRESS LIGHTING Everlume Collection Black 11" Edgelit Square Trim Ring (P860054-031)
- PROGRESS LIGHTING Bulkheads Round Flush Mount, Black (P3709-31)
- PROGRESS LIGHTING Maier LED Flush Mount (P350076-009-30)
- PROGRESS LIGHTING Beyond LED Ceiling/Wall Round Mount, 17 W, Brushed Nickel (P2308-0930K9)
- PROGRESS LIGHTING Two-Light 14" Etched Glass Flush Mount (P350147-012)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- Progress Lighting Flushmount Lights