Shop All Vanity Lights
Progress Lighting
Archie 3-Light Bath & Vanity, 100 W, Venetian Bronze
Mfr # P2992-74
Zoro # G4625875
product price: $200.00
/ea
Free Shipping & Returns
$200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 8-3/4"
- Width 26-1/4"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2992-74
- Zoro # G4625875
- UPC # 785247158362
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8-3/4" |
Width | 26-1/4" |
Details
Item | Med Bath Bracket,3-100W |
Color | Brown |
Housing Finish | Venetian Bronze |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 100W |
Style | Traditional/Classic |
Collection | Archie |
Description
Med Bath Bracket,3-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 100a/rs/vs/br replacement light bulb lamp, 2PK (100A/RS/VS/BR PHILIPS)
- HALO Baffle Trim, 693 (693TBZB)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN2P32N)
- ILC Replacement for Ballast Bs-c242unvmes (BS-C242UNVMES)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-015-30)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- PROGRESS LIGHTING Globe Lanterns (P560092-031)
- LALIA HOME Farmhouse Rustic Wood Look 3 Light Bath Vanity, Gray (LHV-1002-GY)
- Progress Lighting Vanity Lights