Shop All Vanity Lights
Progress Lighting
Archie 3-Light Bath & Vanity, 100 W, Antique Nickel
Mfr # P2992-81
Zoro # G4625866
product price: $195.20
/ea
Free Shipping & Returns
$195.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 8-3/4"
- Width 26-1/4"
- Lamp Type incandescent
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2992-81
- Zoro # G4625866
- UPC # 785247158652
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8-3/4" |
Width | 26-1/4" |
Details
Item | Med Bath Bracket,3-100W |
Color | Gray |
Housing Finish | Antique Nickel |
Lamp Type | incandescent |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 3 |
Light Type | A19 Medium Base 100W |
Style | Traditional/Classic |
Collection | Archie |
Description
Med Bath Bracket,3-100W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Rechrg Headlamp, Plastic, Black, 400lm (ENIHDFRLPB)
- 3M Hard Hat Task Light, Plastic, 150L, IntSf (HL300IS)
- HALO Hs4R (HS4RMW)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - White (41981)
- PROGRESS LIGHTING Classic Collection Six-Light Bath & Vanity (P300238-031)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- PROGRESS LIGHTING One-Light LED CCT Selectable 38" Linear Cloud (P300240-060-CS)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- PROGRESS LIGHTING Archie Collection Three-Light Bath & Vanity (P2992-163)
- PROGRESS LIGHTING Beaufort One-Light Medium Wall Lantern (P560050-031)
- PROGRESS LIGHTING Briarwood Collection Four-Light Bath & Vanity (P300232-020)
- Progress Lighting Vanity Lights