Shop All Vanity Lights
Progress Lighting
Arch LED Collection Brushed Nickel Three-Light LED Bath
Mfr # P300291-009-30
Zoro # G4531889
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Height 5 in
- Lamp Type LED
- Mounting wall
- Light Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P300291-009-30
- Zoro # G4531889
- UPC # 785247238163
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 in |
Depth | 3.4375 in |
Height to Center | 2.5 in |
Wire Length | 6 in |
Description
Fall in love with this innovative bath light. Classy, etched glass shades are aligned in a linear fashion. Each shade features a diffuser at its bottom constructed from glass. The shades are held in place by a sleek modern frame that is ready to help turn your home into the perfect environment for a relaxing staycation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Pendant Mount, Splice Box, 3/4In (VGA-2)
- PROSKIT Handheld LED Light Magnifier (MA-023)
- ADVANCE PHILIPS ADVANCE 350 W, 1 Lamp HID Ballast Kit (71A5993-001D)
- ILC Replacement for Philips Tl-d 18w/865 1SL replacement light bulb lamp (TL-D 18W/865 1SL PHILIPS)
- PROGRESS LIGHTING Classic Collection Four-Light Bath & Vanity (P300236-031)
- PROGRESS LIGHTING Westport One-Light Post Lantern, Color: Black (P5458-31)
- PROGRESS LIGHTING Channel Glass 4-Light Bath & Vanity, 75 W, White (P3110-30)
- PROGRESS LIGHTING Holcombe Wall Lantern, Height: 16" (P560067-031)
- PROGRESS LIGHTING Fluted Glass Collection One-Light Bath & Vanity (P3287-09ET)
- PROGRESS LIGHTING Replay Three-Light Bath/Vanity (P2159-31)
- DWELED Wave 28in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- Progress Lighting Vanity Lights