Shop All Ceiling Fan Light Kits
Progress Lighting
Antique Bronze Three-Light Fan Kit
Mfr # P2612-20TWB
Zoro # G5541188
product price: $75.00
/ea
Free Shipping & Returns
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Bronze
- Standards UL Listed
- Material Steel
- Includes Lamp
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Progress Lighting
- MFR # P2612-20TWB
- Zoro # G5541188
- UPC # 785247221974
- Country of Origin China
- Category Ceiling Fan Light Kits
Details
Item | Antique Bronze Three-Light Fan Kit |
Finish | Antique Bronze |
Standards | UL Listed |
Material | Steel |
Includes | Lamp |
Color | Bronze |
Voltage | 120V |
Description
Antique Bronze three-light fan kit with etched Light Umber glass bowl. Elegant light umber glass conceals light bulbs and casts an inviting illumination in any size room. Universal style lets you use with any indoor fan that accept an accessory light. Quick-connect wiring makes the installation process quick and easy.
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (16251.C 6PK)
- CARRIER Space Sensor with Override Buttons tons (33ZCT56SPT)
- TRUE AIRE Register 4-Way Wht 10X10 (C104M 10X10)
- US DUCT US Duct Clamp, 5" Diameter, Stainless Steel (RCL05.B)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2600-20WB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-30WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- PROGRESS LIGHTING LED Universal-Style Fan Light Kit (P2659-30)
- MAXIM LIGHTING 1-Light Ceiling Fan Light Kit (FKT206BK)
- Progress Lighting Ceiling Fans & Accessories